Shop All Hole Saws
Fein
Sheet Metal Cutter, HSS, 1-11/16 in
Mfr # 63134428025
Zoro # G7458796
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" with (3) Flats |
Saw Dia. | 1-11/16" |
Pilot Drill Size | 1/4" dia. x 4" L |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 9 |
Item | Sheet Metal 1 11/16" X 1/4" Cutter |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Description
Sheet Metal 1 11/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X1.5)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hex Rethreading Die (DWTHX1187)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE Hole Saw, Series: MHSG, 4-1/2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in (MHSG72)
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm (KD0118-N)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- CHAMPION CUTTING TOOL 9/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-9/16)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- Fein Hole Saws