Shop All Annular Cutters
Fein
Sheet Metal Cutter, 8mm Hole, 3/8in Shank
Mfr # 63134080025
Zoro # G9971622
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16"
- Shank Dia. 1/2"
- Replacement Arbor No. Mfr. No. 63134161340
- Number of Teeth 6
- Pilot Drill Size 1/8" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134080025
- Zoro # G9971622
- UPC # 663695004397
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 5/16" |
Shank Dia. | 1/2" |
Pilot Drill Size | 1/8" dia. |
Max. Cutting Depth | 1/4" |
Details
Replacement Arbor No. | Mfr. No. 63134161340 |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998030 |
Tooth Material | High Speed Steel |
Description
LiL Slugger 8Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (22XP78)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- FEIN 1116X1 Slugger Hss Cutter with Pin (63134175041)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- MILWAUKEE TOOL 15/16" Threaded Steel Hawg Cutter (49-57-0937)
- Fein Annular Cutters