Shop All Hole Saws
Fein
Sheet Metal 7/8" X 1/4" Cutter
Mfr # 63134222025
Zoro # G7622815
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 7/8" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Sheet Metal 7/8" X 1/4" Cutter |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Replacement Arbor No. | Mfr. No. 33498294640 |
Impact Rated | No |
Description
Sheet Metal 7/8 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- DIABLO Hole Saw 3-1/4" (DHS3250)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- MORSE 177221 MHS Advanced Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS22)
- IDEAL Hole Saw Arbor Extension 13 (36-577)
- Fein Hole Saws