Shop All Hole Saws
Fein
Sheet Metal 3" X 1/4" Cutter
Mfr # 63134762025
Zoro # G7541886
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 3" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 12 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 33498294640 |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Item | Sheet Metal 3" X 1/4" Cutter |
Description
Sheet Metal 3 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- POWERBUILT 1/2" Drive X 33Mm Axle Nut Socket (647078)
- PORTER-CABLE Screw, 685526 (685526)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8051)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- DRILLCO 2.1/2 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT332)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- Fein Hole Saws & Cutters