Shop All Hole Saws
Fein
Sheet Metal 1 5/16" X 1/4" Cutter
Mfr # 63134333025
Zoro # G7556193
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
- Max. Cutting Depth 1/4"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4" |
Shank Size | 5/16" 3-Angle |
Saw Dia. | 1-5/16" |
Pilot Drill Size | 1/4" dia. |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Replacement Pilot Drill No. | Mfr. No. 63134998044 |
Item | Sheet Metal 1 5/16" X 1/4" Cutter |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 33498294640 |
Description
Sheet Metal 1 5/16 In. X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- POSI LOCK Jaw Head Assembly (11055)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- MONTANA BRAND 3 Piece Diamond/Tile Drill Set, 3/16", 1/4", 1/2", Hex Shank (MB-65230)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- Fein Hole Saws