Shop All Shear Accessories
Fein
Shear Blade, Plunger and Fixed
Mfr # 63601101009
Zoro # G8305464
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Plunger/Fixed Blade
- For Use With Shear
- Includes (2) Cutting Blades
- Application Cuts Sheet Metal Up to 56,000 lbf/in²
- Capacity Steel 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63601101009
- Zoro # G8305464
- UPC # 663695049039
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
Blade Type | Plunger/Fixed Blade |
For Use With | Shear |
Includes | (2) Cutting Blades |
Application | Cuts Sheet Metal Up to 56,000 lbf/in² |
Capacity Steel | 16 ga |
Compatible with Manufacturer Part Number | BLS 2.5 E |
Capacity Stainless Steel | 22 ga |
Product Type | Shear Blade |
Type | Plunger/Fixed Blade |
Compatible Grainger Part Number | 20UR17 |
Description
Shear Blade, Blade Type Plunger and Fixed, For Use With Shear, Capacity Stainless Steel 22 ga, Capacity Steel 16 ga, Includes (2) Cutting Blades, Compatible with Manufacturer Part Number BLS 2.5 E, Compatible with Grainger Part Number 20UR17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (389043)
- MITUTOYO Center Gage (950-201)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- KETT TOOL Complete Head Complete 42-20 (42-20)
- Fein Shear Accessories