Shop All Shear Accessories
Fein
Shear Blade, Plunger and Fixed
Mfr # 31308072000
Zoro # G8356406
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Plunger/Fixed Blade
- For Use With Shear
- Includes (2) Cutting Blades
- Application Cuts Sheet Metal Up to 56,000 lbf/in²
- Product Type Shear Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31308072000
- Zoro # G8356406
- UPC # 663695012583
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
Blade Type | Plunger/Fixed Blade |
For Use With | Shear |
Includes | (2) Cutting Blades |
Application | Cuts Sheet Metal Up to 56,000 lbf/in² |
Product Type | Shear Blade |
Capacity Steel | 16 ga |
Capacity Stainless Steel | 22 ga |
Compatible with Manufacturer Part Number | ABLS 18 1.6 E Select, BLS 1.6 E |
Type | Plunger/Fixed Blade |
Description
When it comes to shear blade replacements, the Fein 31308072000 Shear Blade is a high-quality option. This replacement kit contains cutting blades and a plunger and fixed. The plunger and fixed is compatible with Mfr. No. BLS 1.6X. The kit includes two shear blades that can be used for metal or nonmetal applications. With the Fein 31308072000 Shear Blade, Plunger and Fixed, you will always have an additional set of shears at your disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- NUPLA Drilling Hammer, 4 Lb, 2 In Head Dia (6894187)
- RIDGID WRENCH PIPE 6"" RIDGE (31000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- Fein Knives, Cutters & Snips