Shop All Shear Accessories
Fein
Shear Blade for Mfr. No. BLS 4.2
Mfr # 31308098009
Zoro # G7549647
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Plunger Blade
- For Use With Shear
- Application Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²)
- Capacity Steel 7 ga
- Product Type Shear Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31308098009
- Zoro # G7549647
- UPC # 094727260953
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
Blade Type | Plunger Blade |
For Use With | Shear |
Application | Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²) |
Capacity Steel | 7 ga |
Product Type | Shear Blade |
Capacity Stainless Steel | 14 ga |
Compatible with Manufacturer Part Number | BLS 4.2 |
Type | Plunger Blade |
Description
Shear Blade, Blade Type Plunger, For Use With Shear, Capacity Stainless Steel 14 ga, Capacity Steel 7 ga, Compatible with Manufacturer Part Number BLS 4.2, Compatible with Grainger Part Number 21VH83
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- DREMEL Silicon Carbide Grinding Stone (83142)
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL78)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FISKARS Thread Clip Snip, Overall 7-1/4" L (140160-1005)
- Fein Knives, Cutters & Snips