Shop All Shear Accessories
Fein
Shear Blade for Mfr. No. BLS 3.5
Mfr # 31308147005
Zoro # G7468632
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shear
- Blade Type Fixed Blade
- Application Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²)
- Capacity Stainless Steel 14 ga
- Compatible with Manufacturer Part Number BLS 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31308147005
- Zoro # G7468632
- UPC # 663695012439
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
For Use With | Shear |
Blade Type | Fixed Blade |
Application | Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²) |
Capacity Stainless Steel | 14 ga |
Compatible with Manufacturer Part Number | BLS 3.5 |
Capacity Steel | 10 ga |
Product Type | Shear Blade |
Type | Fixed Blade |
Description
Shear Blade, Blade Type Fixed, For Use With Shear, Capacity Stainless Steel 14 ga, Capacity Steel 10 ga, Compatible with Manufacturer Part Number BLS 3.5, Compatible with Grainger Part Number 21VH82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- J.W. WINCO GN351.1-25-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-1/4-55)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- MILWAUKEE TOOL 16 Gauge Die (48-44-0270)
- Fein Shear Accessories