Shop All Shear Accessories
Fein
Shear Blade for Mfr. No. BLS 3.5
Mfr # 31308146001
Zoro # G7577692
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Plunger Blade
- For Use With Nibbler
- Application Cuts Steel Up to 58,000 lbf/in² (400 N/mm²)
- Capacity Stainless Steel 14 ga
- Product Type Shear Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31308146001
- Zoro # G7577692
- UPC # 663695012408
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
Blade Type | Plunger Blade |
For Use With | Nibbler |
Application | Cuts Steel Up to 58,000 lbf/in² (400 N/mm²) |
Capacity Stainless Steel | 14 ga |
Product Type | Shear Blade |
Capacity Steel | 10 ga |
Compatible with Manufacturer Part Number | BLS 3.5 |
Type | Plunger Blade |
Description
Shear Blade, Blade Type Plunger, For Use With Nibbler, Capacity Stainless Steel 14 ga, Capacity Steel 10 ga, Compatible with Manufacturer Part Number BLS 3.5, Compatible with Grainger Part Number 21VH82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Polished ball pein head hammer 16 Oz (1316P)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/32" (30510)
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- Fein Shear Accessories