Shop All Collet Accessories
Fein
Screwtap
Mfr # 63206108014
Zoro # G5133643
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps
- Features With Safety Clutch For Blind Holes
- Thread Size M20
- Square Size 15/32 in
- Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206108014
- Zoro # G5133643
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M20 |
Square Size | 15/32 in |
Dia. | 5/8 in |
Details
Item | Screwtap |
For Use With | Taps |
Features | With Safety Clutch For Blind Holes |
Description
Screwtap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (2265353)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445510)
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-246107.000)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Fein Collets, Chucks & Accessories