Shop All Collet Accessories
Fein
Screwtap
Mfr # 63206106012
Zoro # G5132767
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Taps
- Features With Safety Clutch For Blind Holes
- Dia. 1/2 in
- Square Size 11/32 in
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206106012
- Zoro # G5132767
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Dia. | 1/2 in |
Square Size | 11/32 in |
Thread Size | M16 |
Details
Item | Screwtap |
For Use With | Taps |
Features | With Safety Clutch For Blind Holes |
Description
Screwtap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- STANLEY FATMAX® Coping Saw Carded – 6-3/4" Depth (15-106A)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- 3M Collet Nut 06572, 1/pk (06572)
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- Fein Collet Accessories