Shop All Collet Accessories
Fein
Screwtap
Mfr # 63206101010
Zoro # G5133178
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Taps
- Dia. 5/8 in
- Square Size 15/32 in
- Thread Size M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63206101010
- Zoro # G5133178
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Dia. | 5/8 in |
Square Size | 15/32 in |
Thread Size | M20 |
Details
Item | Screwtap |
For Use With | Taps |
Description
Screwtap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive Universal Joint and Adapter Set (81205)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TRU-FLATE Air Line Grip Tite Chuck (17-373)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- STM 5C Spin Index (326110)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- Fein Collets, Chucks & Accessories