Shop All Collet Accessories
Fein
Screwtap
Mfr # 63206098016
Zoro # G5126634
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps
- Thread Size M14
- Square Size 11/32 in
- Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63206098016
- Zoro # G5126634
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M14 |
Square Size | 11/32 in |
Dia. | 3/8 in |
Details
Item | Screwtap |
For Use With | Taps |
Description
Screwtap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- SUREBONDER SUREBONDER RIVET TL 1/4"" (8650)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- HUOT Collet Rack, Steel (14600)
- EPPINGER ER20 PRECIFLEX Adapter Type 2 (2002-0550)
- GS TOOLING Collet Chuck Nut For ER32 Shorty Collet Chucks (337411)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- Fein Collet Accessories