Shop All Collet Accessories
Fein
Screwtap
Mfr # 63206095011
Zoro # G5126117
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taps Conforming to DIN 371
- Thread Size M6
- Dia. 1/4 in
- Square Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63206095011
- Zoro # G5126117
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M6 |
Dia. | 1/4 in |
Square Size | 3/16 in |
Details
Item | Screwtap |
For Use With | Taps Conforming to DIN 371 |
Description
Screwtap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94489QPB134115)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- SANDS LEVEL & TOOL CO Professional Top Reading Mahogany, 48 (SLTMI-48)
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- GS TOOLING ER32 Collet Chuck Nut (534798)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- HHIP T-Type M25 X 1.5 ER-20 Collet Chuck Nut (3900-0620)
- Fein Collet Accessories