Shop All Toolholder Parts
Fein
Screws, Steel, 4 3/4" L, 3/16" W, PK10
Mfr # 31350076000
Zoro # G104857880
product price: $48.29
/pk 10, $4.83/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4 3/4 in
- Overall Width 3/16 in
- Product Type Retaining Screw
- Overall Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31350076000
- Zoro # G104857880
- Country of Origin Germany
- Category Toolholder Parts
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 3/16 in |
Overall Diameter | 2 3/4 in |
Details
Item | Screws |
Material | Steel |
Product Type | Retaining Screw |
Bit Type | Tool Bit |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | AKFH 18-5 |
Description
Screws, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Steel, Number of Pieces 10, Overall Length 4 3/4 in, Overall Width 3/16 in, Product Type Retaining Screw, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- LISLE 3/8" Drive, T50 SAE Socket (26640)
- HANSEN 1/2"" DRV STD SOCKET TRAY (1201)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- FEIN Screws (31350075000)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- EPPINGER OkumaBoring Bar Holder, Radial, LeftRight hand cylindrical chuck 50mm, Okuma LB4000EX (7.076.080)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- HHIP M2.5 Screw For 1/4 & 3/8" Indexable Turning Tools (2003-0012)
- Fein Toolholder Parts