Shop All Putty & Joint Knives, Spatulas, Scrapers
Fein
Scraper Knife Blades W/Scratch Protectio
Mfr # 63903129050
Zoro # G5022763
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1/2 in
- Overall Length 2-1/2 in
- Features Scratch-Protective Coating
- Profile Shape Spade
- For Use With Mfr. Model Number MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas; Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903129050
- Zoro # G5022763
- Country of Origin Germany
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1/2 in |
Overall Length | 2-1/2 in |
Details
Features | Scratch-Protective Coating |
Profile Shape | Spade |
Item | Scraper Knife Blades W/Scratch Protectio |
For Use With Mfr. Model Number | MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas; Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Scraper Knife Blades W/Scratch Protectio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- HANSON 1/2" High Speed Steel Countersink (12411)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- FEIN Starlock Steel Scraper Blade (2615078)
- FEIN Scraper Knife Blades W/Scratch Protectio (63903129016)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- STANLEY Stiff Putty Knife, 2" (28-142)
- HYDE Putty Knife 2In Superflex S/S (06257)
- PURDY Knife Putty Stiff Ss 2In (14A900025)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- Fein Putty & Joint Knives, Spatulas, Scrapers