Shop All Putty & Joint Knives, Spatulas, Scrapers
Fein
Scraper Knife Blades W/Scratch Protectio
Mfr # 63903105019
Zoro # G4950207
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 in
- Overall Length 2-1/2 in
- Features Scratch-Protective Coating
- Profile Shape Spade
- For Use With Mfr. Model Number MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas; Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903105019
- Zoro # G4950207
- Country of Origin Germany
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1 in |
Overall Length | 2-1/2 in |
Details
Features | Scratch-Protective Coating |
Profile Shape | Spade |
Item | Scraper Knife Blades W/Scratch Protectio |
For Use With Mfr. Model Number | MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas; Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Scraper Knife Blades W/Scratch Protectio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG MERCEDES STRUT NUT SOCKET (CTA1080)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X60)
- PFERD 10" Half Round File - Second Cut (11027)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 13/16" x 1" (HCS.13/16)
- FEIN Scraper Knife Blades W/Scratch Protectio (63903129016)
- FEIN Starlock Steel Scraper Blade (2615078)
- MERIT PRO Merit Pro 3040 1.5 in. Plastic Putty Knife - Blue (652270030401)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- WARNER Scraper, SS, Straight Blade, 4", PK6 (10738)
- HYDE Scraper, Stiff, 3", Carbon Steel (12072)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- Fein Putty & Joint Knives, Spatulas, Scrapers