Shop All Oscillating Tool Accessories
Fein
SCRAPER BLADE - SUPERCUT, PK2
Mfr # 63903206018
Zoro # G4911033
original price:
$78.64
60% off
new price: $31.25
/pk 2, $15.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Overall Length 2 1/2 in
- Application Floor Coverings and Coatings
- Scraper Type Rigid
- Connection Style Starlock Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903206018
- Zoro # G4911033
- UPC # 094716678370
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 1/2 in |
Blade Width | 2 in |
Blade Length | 2 1/2 in |
Details
Item | Oscillating Scraper Blade |
Number of Pieces | 2 |
Application | Floor Coverings and Coatings |
Scraper Type | Rigid |
Connection Style | Starlock Max |
Oscillating Tool Accessory Type | Scraping Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Material | High Speed Steel |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Scraping |
Primary Material Application | Floor Coverings and Coatings |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 2 1/2 in, Overall Length 2 1/2 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Max, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Floor Coverings and Coatings, Application Floor Coverings and Coatings, Blade Material High Speed Steel, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- FEIN E-CUT SAW BLD 1-3/8"" 3PC (63502236270)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1113)
- Fein Finishing Tools