Shop All Oscillating Tool Accessories
Fein
Saw Plunge Blades, Stl, 1-3/8in. Size, PK3
Mfr # 63502133270
Zoro # G3955491
product price: $44.95
/pk 3, $14.98/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Application Drywall, Plastic, Wood
- Number of Pieces 3
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502133270
- Zoro # G3955491
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 3 13/16 in |
Blade Width | 1 3/8 in |
Blade Length | 2 in |
Details
Application | Drywall, Plastic, Wood |
Item | Oscillating Tool Blade |
Number of Pieces | 3 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Material | Steel |
Blade Material | Steel |
Blade Type | Plunge Cut |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Materials Cut | Drywall, Plastic, Wood |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Wood |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle 24" (KTI-19224)
- JB INDUSTRIES Eccentric Cone, Steel (T30600)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- FEIN Dust Extraction Set Fsc 500Qsl (92602095000)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- BOSCH 3PK 114 Plunge Blade (OSL114F-3)
- Fein Oscillating Tool Accessories