Shop All Oscillating Tool Accessories
Fein
Saw Plunge Blade, Steel, 1-3/8 in. Size
Mfr # 63502133260
Zoro # G3955500
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Material Steel
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Application Drywall, Plastic, Wood
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502133260
- Zoro # G3955500
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Details
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Application | Drywall, Plastic, Wood |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Blade Shape | Straight |
Connection Style | Starlock |
Maximum Oscillations per Minute | 19,500 |
Materials Cut | Drywall, Plastic, Wood |
Compatible with Adapter | Bosch, Fein |
Primary Material Application | Wood |
Blade Material | Steel |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | High Carbon Steel |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- PRIME-LINE 1 in. - 3 in. Adjustable Plumbers Slip Nut Wrench Single Pack (RP77321)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- EAB TOOL USA 1.25 in. Bi-Metal Flush Cut Oscillating Blade (257182)
- Fein Oscillating Tool Accessories