Shop All Oscillating Tool Accessories
Fein
Saw Blades, Steel, 7-38/53 in. L, PK3
Mfr # 63502134270
Zoro # G3955467
product price: $46.85
/pk 3, $15.62/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Number of Pieces 3
- Application Drywall, Plastic, Wood
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502134270
- Zoro # G3955467
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 1/2 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Number of Pieces | 3 |
Item | Oscillating Tool Blade |
Application | Drywall, Plastic, Wood |
Material | Steel |
Blade Material | Steel |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 19,500 |
Cutting Edge Style | Toothed Edge |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Drywall, Plastic, Wood |
Blade Type | Plunge Cut |
Connection Style | Starlock Plus |
Blade Shape | Straight |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Steel, Blade Width 2 1/2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L88)
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87882CLB103050)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- DIABLO Universal Fit Oscillating Sanding Pad Fe (DOUSAND)
- Fein Finishing Tools