Shop All Oscillating Tool Accessories
Fein
Saw Blades, Steel, 7-38/53 in. L, PK10
Mfr # 63502134290
Zoro # G3955458
product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Material Steel
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Drywall, Plastic, Wood
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502134290
- Zoro # G3955458
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 1/2 in |
Details
Item | Oscillating Tool Blade |
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Drywall, Plastic, Wood |
Number of Pieces | 10 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock Plus |
Cut Style | Straight Cut |
Materials Cut | Drywall, Plastic, Wood |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Width 2 1/2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome (48-22-9504)
- SOG Multi-Tool, 18 Tools, 7 In. L (S62N-CP)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- JET Jet Mill Drill Stand For 18F193/4/5 (350045)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- MILWAUKEE TOOL 6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9112)
- Fein Oscillating Tool Accessories