Shop All Oscillating Tool Accessories
Fein
Saw Blades, Steel, 2-9/16 in. Size, PK3
Mfr # 63502127270
Zoro # G3955528
product price: $44.95
/pk 3, $14.98/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Number of Pieces 3
- Material Steel
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Drywall, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502127270
- Zoro # G3955528
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 1/2 in |
Details
Number of Pieces | 3 |
Item | Oscillating Tool Blade |
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Drywall, Plastic, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Cut Style | Straight Cut |
Materials Cut | Drywall, Plastic, Wood |
Primary Material Application | Wood |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Precision Cut |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Starlock Plus |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Width 2 1/2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6143)
- KO-KEN Socket 24mm Surface Drive, 85mm, 1/2 Sq. Drive (14310M-24)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- Fein Oscillating Tool Accessories