Shop All Oscillating Tool Accessories
Fein
Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3
Mfr # 63502208270
Zoro # G3954968
product price: $52.79
/pk 3, $17.60/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Material Bi-Metal
- Application Drywall, Plastic, Wood
- Overall Length 3 13/16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502208270
- Zoro # G3954968
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 1/2 in |
Details
Material | Bi-Metal |
Application | Drywall, Plastic, Wood |
Item | Oscillating Tool Blade |
Number of Pieces | 3 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 19,500 |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Wood |
Blade Shape | Straight |
Blade Type | Precision Cut |
Edge Material | Bi-Metal |
Materials Cut | Drywall, Plastic, Wood |
Connection Style | Starlock Plus |
Blade Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25D)
- Fein Finishing Tools