Shop All Oscillating Tool Accessories
Fein
Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10
Mfr # 63502151290
Zoro # G3955421
product price: $98.79
/pk 10, $9.88/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8 in
- Application Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Number of Pieces 10
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502151290
- Zoro # G3955421
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/8 in |
Overall Length | 4 5/16 in |
Blade Width | 1 1/8 in |
Blade Length | 2 1/4 in |
Details
Application | Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Number of Pieces | 10 |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Starlock Plus |
Cutting Edge Style | Toothed Edge |
Materials Cut | Aluminum, Copper, Plasterboards, Plastic, Sheet Metal, Wood |
Blade Shape | Straight |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Plunge Cut |
Primary Material Application | Soft Metals |
Cut Style | Straight Cut |
Blade Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 1/4 in, Overall Length 4 5/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Aluminum, Copper, Plasterboards, Plastic, Sheet Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-11/16" x 2" (HML.1-11/16)
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5504)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Oscillating Round Saw Blades, 3-3/8In, PK2 (63502097220)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- Fein Oscillating Tool Accessories