Shop All Oscillating Tool Accessories
Fein
Saw Blades, 2-3/16in. Size, PK10
Mfr # 63502232290
Zoro # G4014687
product price: $134.95
/pk 10, $13.50/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material Bi-Metal
- Overall Length 3 13/16 in
- Application Drywall, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502232290
- Zoro # G4014687
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-3/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Application | Drywall, Plastic, Wood |
Number of Pieces | 10 |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Primary Material Application | Wood |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Bi-Metal |
Edge Material | Bi-Metal |
Blade Type | Precision Cut |
Materials Cut | Drywall, Plastic, Wood |
Cut Style | Straight Cut |
Connection Style | Starlock |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 6" (HMW.7/8)
- CLE-LINE 5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16 (C20929)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- FEIN Multi Master Top 2.5-Amp Oscillating Tool Kit (72296761090)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood (DOS250BW10)
- Fein Oscillating Tool Accessories