Shop All Oscillating Tool Accessories
Fein
Saw Blade, Bi-Metal, 7-37/58 in. L
Mfr # 63502208260
Zoro # G3954977
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Overall Length 3 13/16 in
- Application Drywall, Plastic, Wood
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502208260
- Zoro # G3954977
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 9/16 in |
Details
Application | Drywall, Plastic, Wood |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Material | Bi-Metal |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Materials Cut | Wood |
Cut Style | Straight Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Primary Material Application | Wood |
Connection Style | Starlock Plus |
Blade Type | Precision Cut |
Compatible with Adapter | Bosch, Fein |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 9/16 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- WILLIAMS Williams Service Wrench, 52mm (3552M)
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU250BW)
- Fein Oscillating Tool Accessories