Shop All Oscillating Tool Accessories
Fein
Saw Blade, 2-9/16 in. Size, 3-68/97 in. L
Mfr # 63502161260
Zoro # G3955336
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Number of Pieces 1
- Material Bi-Metal
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Application Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502161260
- Zoro # G3955336
- UPC # 05722771857281
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Width | 2 9/16 in |
Blade Length | 2 in |
Details
Number of Pieces | 1 |
Material | Bi-Metal |
Item | Oscillating Tool Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Application | Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Edge Material | Bi-Metal |
Blade Type | Plunge Cut |
Compatible with Adapter | Bosch, Fein |
Connection Style | Starlock Plus |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Cut Style | Straight Cut |
Materials Cut | Drywall, Plastic, Wood |
Primary Material Application | Nail-Embedded Wood |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 9/16 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Jig Saw Blade, 4"X1/Jig Saw Blade, 4", PK5 (3218072)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- FEIN Oscillating Saw Blade, 13/16, 3-51/64In L (63502183260)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- Fein Finishing Tools