Shop All Oscillating Tool Accessories
Fein
Saw Blade, 1-3/4 in. Size, 7-38/53 in. L
Mfr # 63502152260
Zoro # G3955415
original price:
$23.79
7% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 in
- Number of Pieces 1
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Application Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
- Overall Length 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502152260
- Zoro # G3955415
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 4 5/16 in |
Blade Length | 2 1/4 in |
Blade Width | 1 3/4 in |
Details
Number of Pieces | 1 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Application | Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood |
Material | Bi-Metal |
Item | Oscillating Tool Blade |
Blade Shape | Straight |
Compatible with Adapter | Bosch, Fein |
Blade Type | Plunge Cut |
Edge Material | Bi-Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock Plus |
Cutting Edge Style | Toothed Edge |
Blade Material | Bi-Metal |
Materials Cut | Aluminum, Copper, Drywall, Plastic, Wood |
Primary Material Application | Soft Metals |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Blade Length 2 1/4 in, Overall Length 4 5/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Aluminum, Copper, Drywall, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- SUPERIOR PARTS Original Bigg Lugg Power Tool Holder Belt Hook (BL1)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN Hook Blade, Steel, 3-3/4In., PK2 (63903111019)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- FEIN Sanding Pad And Paper Dustfree Triangle (63806204210)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222290)
- DREMEL Oscillating Tool Blade Set, Dremel (MM515U)
- Fein Finishing Tools