Shop All Sander Polisher Accessories
Fein
Sanitizing Set, For SS, For 10F050, 3 Pc
Mfr # 63721050020
Zoro # G3605804
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With For Use With 10F050 Polisher, Polishing Flat Stock
- Application For Use With 10F050 Polisher, Polishing Flat Stock
- Type For Stainless Steel
- Includes Gum Wheels (1) Ea: 60 Grit 10F061, 180 Grit 10F066, And (1) Sinus Fleece Wheel 10F067
- Accessory Type Sanitizing Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721050020
- Zoro # G3605804
- UPC # 094715398590
- Country of Origin Germany
- Category Sander Polisher Accessories
Details
Works With | For Use With 10F050 Polisher, Polishing Flat Stock |
Application | For Use With 10F050 Polisher, Polishing Flat Stock |
Type | For Stainless Steel |
Item | Sanitizing Set |
Includes | Gum Wheels (1) Ea: 60 Grit 10F061, 180 Grit 10F066, And (1) Sinus Fleece Wheel 10F067 |
Accessory Type | Sanitizing Set |
Description
Sanitizing Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 27 Pockets (1579)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Backing Pad, Plastic, Standard, 7-7/8" dia. (63806171017)
- FEIN Surface Cleaning Set, For WPO14-25E, 24 Pc (63806181030)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- SPECIALTY DIAMOND Oscillating Detail Diamond Triangular Dry Pad, 800 Grit Concrete Countertops (BRTTD800)
- Fein Sanders & Accessories