Shop All Oscillating Tool Accessories
Fein
Sandpaper Zirconium Triangle, Hook And L
Mfr # 63717238010
Zoro # G5125977
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Edge Length 3-1/8 in
- Grit 80
- Abrasive Material Zirconium Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717238010
- Zoro # G5125977
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sandpaper Zirconium Triangle,Hook And L |
Features | Full Resin Bond, Perforated |
Attachment Type | Hook and Loop |
Grit | 80 |
Abrasive Material | Zirconium Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Zirconium Triangle,Hook And L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/4x1/64 (57851)
- ROADPRO Pry Bar, 18" (SST-50103)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- FEIN Adapter Set Fsc Start (35222952040)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- FEIN E Cut Hcs Sl Blade 2 9/16" Width (63502230260)
- FEIN Adapter Set Fsc Qi (35222952050)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- Fein Finishing Tools