Shop All Oscillating Tool Accessories
Fein
Sandpaper Zirconium Triangle, Hook And L
Mfr # 63717237010
Zoro # G5127212
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Abrasive Material Zirconium Aluminum Oxide
- Edge Length 3-1/8 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717237010
- Zoro # G5127212
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sandpaper Zirconium Triangle,Hook And L |
Features | Full Resin Bond, Perforated |
Attachment Type | Hook and Loop |
Abrasive Material | Zirconium Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 60 |
Description
Sandpaper Zirconium Triangle,Hook And L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Set, 6-12In, 0.0001In, 7Pc (103-909)
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502166210)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- Fein Finishing Tools