Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Zirconium Rnd, Hook And Loop 4
Mfr # 63717235010
Zoro # G5424466
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Zirconium Aluminum Oxide
- Grit 80
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717235010
- Zoro # G5424466
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2 in |
Details
Abrasive Material | Zirconium Aluminum Oxide |
Grit | 80 |
Item | Sandpaper Zirconium Rnd,Hook And Loop 4 |
Features | Resin Bonded |
Type | Perforated |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Zirconium Rnd,Hook And Loop 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249510)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243873)
- DYNABRADE Belt, Medium, 3/4"X18" (78025)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- NORTON CO 1" SPEEDLOK 80X /100 discs (NR38085)
- Fein Hook & Loop Sanding Discs