Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717089044
Zoro # G5127106
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Unperforated
- Attachment Type Hook and Loop
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Grit 220
- Edge Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717089044
- Zoro # G5127106
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Full Resin Bond, Unperforated |
Attachment Type | Hook and Loop |
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- WILDE 7/32" x 9-1/2" LONG TAPER PUNCH-BULK (PLT 732.NP/MP)
- HOUGEN 7/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18228)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- SKIL OSC MULT-TOOL KIT 20V (OS5937-10)
- Fein Oscillating Tool Accessories