Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717088040
Zoro # G5130624
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Features Full Resin Bond, Unperforated
- Abrasive Material Aluminum Oxide
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717088040
- Zoro # G5130624
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Features | Full Resin Bond, Unperforated |
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
Abrasive Material | Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 180 |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52x6" Cobalt Aircraft Extension Drill Bit (GLBCOX652)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece (1126)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- FEIN E Cut Precision Sl Blade 2 9/16" Width (63502229260)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502164020)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- Fein Finishing Tools