Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717087042
Zoro # G5134745
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Unperforated
- Attachment Type Hook and Loop
- Edge Length 3-1/8 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717087042
- Zoro # G5134745
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
Features | Full Resin Bond, Unperforated |
Attachment Type | Hook and Loop |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202M)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- FLEXARM Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (M-60-GBM)
- MILWAUKEE SPRAYER One Quart Cap Stl Sprayer (SUR1000)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- Fein Oscillating Tool Accessories