Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717086010
Zoro # G5132758
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Features Full Resin Bond, Unperforated
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Edge Length 3-1/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717086010
- Zoro # G5132758
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Features | Full Resin Bond, Unperforated |
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN Saw Blde Set Hcs-134 10P (63502134290)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- Fein Oscillating Tool Accessories