Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717084041
Zoro # G5130588
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Features Full Resin Bond, Unperforated
- Grit 100
- Abrasive Material Aluminum Oxide
- Edge Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717084041
- Zoro # G5130588
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
Features | Full Resin Bond, Unperforated |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- FEIN Oscillating Sandpaper, 80Grit, 3-1/8in, PK5 (63717083043)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- MILWAUKEE TOOL OPEN-LOK Tapered Sealant Cutting Blade (5 pk) (49-25-2241)
- Fein Finishing Tools