Shop All Oscillating Tool Accessories
Fein
Sandpaper Triangle Hook And Loop 3"X3"X3
Mfr # 63717081046
Zoro # G5129802
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Features Full Resin Bond, Unperforated
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Edge Length 3-1/8 in
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717081046
- Zoro # G5129802
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Item | Sandpaper Triangle Hook And Loop 3"X3"X3 |
Features | Full Resin Bond, Unperforated |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Triangle Hook And Loop 3 In.X3 In.X3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- JOHNSON LEVEL & TOOL Magnetic Stud Finder (160)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- FEIN Hook Blade, Steel, 3-3/4In., PK2 (63903111019)
- FEIN Dust Extraction Set Fsc 500Qsl (92602095000)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502164020)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN Adapter Weldon Qi Zg (63901027010)
- DIABLO Universal Fit Carbide Oscillating B, PK3 (DOU125CF3)
- Fein Oscillating Tool Accessories