Shop All Oscillating Tool Accessories
Fein
Sandpaper Super Soft Triangle Hook And L
Mfr # 63717179016
Zoro # G5126853
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unperforated
- Attachment Type Hook and Loop
- Application For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal
- Grit 500
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717179016
- Zoro # G5126853
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Unperforated |
Attachment Type | Hook and Loop |
Item | Sandpaper Super Soft Triangle Hook And L |
Application | For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal |
Grit | 500 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Super Soft Triangle Hook And L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SUPERCUT Bandsaw Blade, 124 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434224)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CGP3)
- Fein Oscillating Tool Accessories