Shop All Oscillating Tool Accessories
Fein
Sandpaper Super Soft Triangle Hook And L
Mfr # 63717128017
Zoro # G5127282
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal
- Attachment Type Hook and Loop
- Features Unperforated
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Edge Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717128017
- Zoro # G5127282
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Application | For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal |
Attachment Type | Hook and Loop |
Item | Sandpaper Super Soft Triangle Hook And L |
Features | Unperforated |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 400 |
Description
Sandpaper Super Soft Triangle Hook And L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1472)
- INGERSOLL-RAND Throttle Valve (2921-302)
- CLEVELAND Hexagon Die (C29193)
- FEIN Adapter Set Fsc Qi (35222952050)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- Fein Finishing Tools