Shop All Oscillating Tool Accessories
Fein
Sandpaper Super Soft Triangle Hook And L
Mfr # 63717127019
Zoro # G5126765
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Application For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal
- Features Unperforated
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Edge Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717127019
- Zoro # G5126765
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sandpaper Super Soft Triangle Hook And L |
Attachment Type | Hook and Loop |
Application | For Treatment of Alloy Auto Rims, and Repairs to Dust Embedments, Paint Runs, Overspray On Wood, Plastic, Metal |
Features | Unperforated |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Grit | 320 |
Description
Sandpaper Super Soft Triangle Hook And L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- CTA MANUFACTURING Brake Caliper File (5077)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- WOLFCRAFT BISCUIT JOINING #0 PK150 (2990)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Sandpaper Zirconium Triangle 60 Grit Pac (63717244010)
- FEIN Dust Extraction Set For Fmt/Fmm 250 (92602092000)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- Fein Oscillating Tool Accessories