Shop All Oscillating Tool Accessories
Fein
Sandpaper Stone Triangle Hook And Loop 3
Mfr # 63717175017
Zoro # G5126406
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unperforated
- Attachment Type Hook and Loop
- Application For Sanding Natural and Artificial Stone
- Edge Length 3-1/8 in
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717175017
- Zoro # G5126406
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sandpaper Stone Triangle Hook And Loop 3 |
Features | Unperforated |
Attachment Type | Hook and Loop |
Application | For Sanding Natural and Artificial Stone |
Grit | 600 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Stone Triangle Hook And Loop 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- ERGODYNE Tool Bag, Red, Nylon (5020M)
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- KO-KEN Adaptor 3/8 Square 50mm Pin type 1/4 Hex Drive (112-50P)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229270)
- FEIN Saw Blde Set Hcs-134 10P (63502134290)
- FEIN E Cut Hcs Sl Blades 2 9/16" Width Pack3 (63502230270)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- ARROW 1 5/16" Japanese Tooth Hardwood Blade, 3PC (OSC103-3)
- Fein Oscillating Tool Accessories