Shop All Oscillating Tool Accessories
Fein
Sandpaper Stone Triangle Hook And Loop 3
Mfr # 63717124018
Zoro # G5132112
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Sanding Natural and Artificial Stone
- Attachment Type Hook and Loop
- Features Unperforated
- Grit 320
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717124018
- Zoro # G5132112
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Application | For Sanding Natural and Artificial Stone |
Attachment Type | Hook and Loop |
Features | Unperforated |
Item | Sandpaper Stone Triangle Hook And Loop 3 |
Grit | 320 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Stone Triangle Hook And Loop 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 19mm OZ25 Collet (336536)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- DRILL AMERICA 25.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.0MM)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- FEIN E Cut Curve Hcs Sl Blade 2" Width (63502226260)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229270)
- FEIN E Cut Saw Blade Combo Sl Pack3 (35222952140)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- Fein Oscillating Tool Accessories