Shop All Oscillating Tool Accessories
Fein
Sandpaper Stone Triangle Hook And Loop 3
Mfr # 63717122016
Zoro # G5131708
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Application For Sanding Natural and Artificial Stone
- Features Unperforated
- Edge Length 3-1/8 in
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717122016
- Zoro # G5131708
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Application | For Sanding Natural and Artificial Stone |
Features | Unperforated |
Item | Sandpaper Stone Triangle Hook And Loop 3 |
Grit | 120 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Stone Triangle Hook And Loop 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- BOSCH Hammer Drill Bit (HC4C2124)
- WESTWARD Flat File, American, Bastard (30PA52)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- FEIN Saw Blade, Bi-Metal, 3-68/97 in. L (63502232260)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN E Cut Diamond Tip Slp Blade 1 3/8" Width (63502193210)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- VERSA TOOL 15 PC Oscillating Saw Blade Set for Sonicrafter (SB3A, 3B, 3C, 3D, 1H, 1I, 1J) (SB-K7)
- Fein Oscillating Tool Accessories