Shop All Oscillating Tool Accessories
Fein
Sandpaper Stone Triangle Hook And Loop 3
Mfr # 63717121013
Zoro # G5130247
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Unperforated
- Application For Sanding Natural and Artificial Stone
- Attachment Type Hook and Loop
- Grit 80
- Edge Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717121013
- Zoro # G5130247
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Unperforated |
Application | For Sanding Natural and Artificial Stone |
Item | Sandpaper Stone Triangle Hook And Loop 3 |
Attachment Type | Hook and Loop |
Grit | 80 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Stone Triangle Hook And Loop 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721NF/100 200-1000 N·m sq drive 3/4 (96502001)
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- INGERSOLL-RAND Throttle Valve Spring (285B-51)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- Fein Finishing Tools