Shop All Oscillating Tool Accessories
Fein
Sandpaper Stone Triangle Hook And Loop 3
Mfr # 63717120014
Zoro # G5131324
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Unperforated
- Application For Sanding Natural and Artificial Stone
- Attachment Type Hook and Loop
- Grit 40
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717120014
- Zoro # G5131324
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Unperforated |
Application | For Sanding Natural and Artificial Stone |
Item | Sandpaper Stone Triangle Hook And Loop 3 |
Attachment Type | Hook and Loop |
Grit | 40 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Stone Triangle Hook And Loop 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storage Device (6A111)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502166210)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN CLEANING BLOCK (63719007010)
- FEIN Sanding Pad And Paper Dustfree Triangle (63806204210)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- MILWAUKEE TOOL Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2430)
- Fein Oscillating Tool Accessories