Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Hook And Loop 8" Diamete
Mfr # 63728022017
Zoro # G5294458
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 60
- Application Wood, Metal, Car Bodies, Welds
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728022017
- Zoro # G5294458
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 60 |
Item | Sandpaper Round Hook And Loop 8" Diamete |
Application | Wood, Metal, Car Bodies, Welds |
Features | Resin Bonded |
Type | Perforated |
Description
Sandpaper Round Hook And Loop 8 In. Diamete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 80 Grit, TS (66261009183)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- HOMAX Rhodes American 3 Grade Coarse Steel Wool Pad , 12PK (10121113)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in, XCrs (62013-9)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7000046248)
- Fein Hook & Loop Sanding Discs