Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Hook And Loop 6" Diamete
Mfr # 63728015014
Zoro # G5424992
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 240
- Application Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728015014
- Zoro # G5424992
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 240 |
Item | Sandpaper Round Hook And Loop 6" Diamete |
Application | Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics |
Features | Resin Bonded |
Type | Perforated |
Description
Sandpaper Round Hook And Loop 6 In. Diamete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- MARCO Service Kit - Muffler (1011105)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377542)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- Fein Hook & Loop Sanding Discs